This product requires certification to purchase.

Ratchet Tube Bender Kit

You last purchased this on
 
YELLOW JACKET®

Ratchet Tube Bender Kit

  • Fast #
  • Part #R63331
  • Item #9298624
  • Manufacturer Part #63331
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
YELLOW JACKET®

Ratchet Tube Bender Kit

  • Fast #
  • Part #R63331
  • Item #9298624
  • Manufacturer Part #63331
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • For one-handed bending of soft copper or aluminum tubing
  • Ratchet mechanism, quick-change mandrels and shoes and index marks to locate bends
  • Color coded alloy mandrels to bend 1/4”, 5/16”, 3/8”, 1/2", 5/8”, 3/4” and 7/8” tubing
  • Reverse bender adapter (PN 63342) included in deluxe kit (PN 63325) or may be ordered separately
  • Simple and secure mandrel attachments with ball-dent feature
  • Smooth and consistent bends every time
  • Bend 3/4” tube to 90° in less than 10 seconds
  • Trouble-free ratchet mechanism
  • Quick change bending mandrels and shoes to rapidly move from one size tubing to the next
  • Index marks to locate bends
  • Requires Certification

Specifications

Application:
Aluminum Tubing, Copper Tubing, Hydraulic
Height:
3-1/4 in
Length:
16-3/8 in
Material:
Alloy
Number of Pieces:
11 Piece
Number of Tools Included:
1
Pipe Capacity:
1/4 in - 7/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type:
Ratchet, Tube Bender Kit
Weight:
9.34 lb
Width:
12-1/2 in