Reversible Bending Kit
Reversible Bending Kit
Frequently Purchased Together
Product Details
Product Details
- Color coded alloy mandrels to bend 1/4", 5/16", 3/8", 1/2?, 5/8", 3/4" and 7/8" tubing
- Reverse bending adapter (PN 63342) included in deluxe kit (PN 63325) or may be ordered separately
- Simple and secure mandrel attachments with ball-dent feature
- Smooth and consistent bends every time
- Bend 3/4" tube to 90° in less than 10 seconds
- Trouble-free ratchet mechanism
- Quick change bending mandrels and shoes to rapidly move from one size tubing to the next
- Index marks to locate bends
- Cutter and reamer helps prepare tubing
- Durable, hard plastic case
Documents
Specifications
- Application:
- HVAC
- Brand Model Compatibility:
- 63325, 63331
- Color Finish Name:
- Silver
- Height:
- 4-1/4 in
- Length:
- 4-1/2 in
- Material:
- Steel
- Number of Pieces:
- 2 Piece
- Pipe Capacity:
- 1/4 in - 7/8 in
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Tool Type:
- Reversible Bending Kit
- Weight:
- 0.9 lb
- Width:
- 5-3/4 in