This product requires certification to purchase.

You last purchased this on
 
YELLOW JACKET®

  • Fast #
  • Part #RIT60100
  • Item #1672974
  • Manufacturer Part #60100
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
YELLOW JACKET®

  • Fast #
  • Part #RIT60100
  • Item #1672974
  • Manufacturer Part #60100
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • For cutting copper tubing
  • Requires Certification

Specifications

Adjustable:
No
Application:
Tube Cutter
Brand Model Compatibility:
60101, 60102, 60103
Color Finish Name:
Black
Height:
1/4 in
Length:
8-1/4 in
Material:
High Speed Steel
Product Type:
Cutting Wheel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Weight:
0.01 lb
Width:
4 in