This product requires certification to purchase.

You last purchased this on
 
YELLOW JACKET®

  • Fast #
  • Part #RIT60470
  • Item #1673002
  • Manufacturer Part #60470
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
YELLOW JACKET®

  • Fast #
  • Part #RIT60470
  • Item #1673002
  • Manufacturer Part #60470
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Expands one end of copper tubing for connecting same size tubes
  • Heat-treated and plated alloy steel
  • Made in the USA
  • Requires Certification

Specifications

Application:
HVAC
Color Finish Name:
Silver
Height:
1-1/4 in
Length:
8 in
Material:
Alloy Steel
Pipe Capacity:
7/8 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Tool Type:
Swaging
Weight:
23/25 lb
Width:
2 in