Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Includes (1) straight standard reversible ratchet wrench, 3/16" and 5/16", with square openings and (1) hex adapter for accessing liquid and suction based valves on residential and commercial units up to 7
- Five tons
Specifications
- Application:
- HVAC, Residential
- Color Finish Name:
- Black, Silver
- Drive Size:
- 3/16 in
- Height:
- 1/2 in
- Length:
- 12-3/4 in
- Material:
- Forged Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Service Wrench
- Weight:
- 27/100 lb
- Width:
- 3 in
- WrenchType:
- Service