This product requires certification to purchase.

You last purchased this on
 
YELLOW JACKET®

  • Fast #
  • Part #RIT60665
  • Item #7221448
  • Manufacturer Part #60665
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
YELLOW JACKET®

  • Fast #
  • Part #RIT60665
  • Item #7221448
  • Manufacturer Part #60665
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Silver
Height:
1/2 in
Length:
8-1/2 in
Material:
Stainless Steel
Pipe Capacity:
1/4 in - 1/2 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Tool Type:
Pinch Off, Reround Tool
Weight:
59/100 lb
Width:
4-1/2 in