Frequently Purchased Together
Product Details
Product Details
- Accuracy: ± 20% of reading
- Auto Power Off
Specifications
- Application:
- HVAC
- Battery Size:
- D
- Color Finish Name:
- Blue, Black, Yellow
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 9 in
- Length:
- 2-1/2 in
- Material:
- Plastic, Rubber, Steel
- Origin:
- Domestic
- Power Source:
- Battery
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Temperature Range:
- 32 to 120 Deg F
- Weight:
- 2-71/100 lb
- Width:
- 12-1/2 in