1/4 in. Female x NPT Copper Coupling
SealRight™ 1/4 in. Female x NPT Copper Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- Collection:
- SealRight™
- End Connection 1:
- Female
- End Connection 2:
- NPT
- End Connections:
- Female x NPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight, Coupling
- Length:
- 8-1/4 in
- Material:
- Copper
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Weight:
- 0.14 lb