This product requires certification to purchase.

Digital Manifold

You last purchased this on
 
YELLOW JACKET®

Series 41 Digital Manifold

Brand image
You last purchased this on
 
YELLOW JACKET®

Series 41 Digital Manifold

  • Fast #
  • Part #R46060
  • Item #7784808
  • Manufacturer Part #46060
3.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

CE Approved:
Yes
Collection:
Series 41
Maximum Temperature:
140
Pressure - Maximum:
800 psi
Product Type:
Manifold
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Weight:
2.18 lb


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com