HVAC Refrigerant Gauge & Hose
Series 41 HVAC Refrigerant Gauge & Hose
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Color-coded scales
- Sliding double "O" ring pistons reduce wear
- Long life nylon seats
- Forged brass body for durability
- Full porting maximizes capacity and flow
- Some models include color-coded, 60" PLUS II™ hoses with standard 1/4" flare fittings
- Hose assemblies UL recognized for 4000 psi (275 bar) burst and 800 psi (55 bar) working pressure
- Made in the USA
Documents
Specifications
- Brand Model Compatibility:
- 410A, 454B, R32
- Collection:
- Series 41
- Fitting Size 1:
- 3-1/8 in
- Fitting Size 2:
- 3-1/8 in
- Fitting Sizes:
- 3-1/8 in
- Product Type:
- Manifold