Hydronic Manifold Pressure Test Kit 12 in. 180F
Series 41 Hydronic Manifold Pressure Test Kit 12 in. 180F
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Full port design
- Includes 60" plus II hose set with 1/4" flare fittings
- 1% (class 1)
- Color-coded scales
- Sliding double "O" ring pistons reduce wear
- Long life nylon seats
- Hose assemblies UL recognized for 4000 psi (275 bar) burst and 800 psi (55 bar) working pressure. File# SA9737
- Forged brass body for durability
- Made in the USA
Specifications
- Brand Model Compatibility:
- R-22, R-404A, R-410A
- CE Approved:
- No
- Collection:
- Series 41
- Color Finish Name:
- Red, Blue, Bronze, Silver
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 11-7/8 in
- Material:
- Brass, Plastic, Steel
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 800 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Manifold Gauge
- Width:
- 10-31/50 in