This product requires certification to purchase.

You last purchased this on
 
YELLOW JACKET®

Series 41

  • Fast #
  • Part #R42001
  • Item #2150818
  • Manufacturer Part #42001
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
YELLOW JACKET®

Series 41

  • Fast #
  • Part #R42001
  • Item #2150818
  • Manufacturer Part #42001
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Red, Blue, Bronze, Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Full port design
  • Does not include hoses
  • 1% (class 1)
  • Color-coded scales
  • Sliding double "O" ring pistons reduce wear
  • Long life nylon seats
  • Forged brass body for durability
  • Some models include color-coded, 60" PLUS II™ hoses with standard 1/4" flare fittings
  • Hose assemblies UL recognized for 4000 psi (275 bar) burst and 800 psi (55 bar) working pressure. File# SA9737
  • Made in the USA
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
R-22, R-404A, R-410A
CE Approved:
No
Collection:
Series 41
Color Finish Name:
Red, Blue, Bronze, Silver
Length:
9-1/2 in
Material:
Forged Brass
Maximum Temperature:
4000
Pressure - Maximum:
800 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type:
Manifold
Width:
8-1/2 in