This product requires certification to purchase.

Silver 2 in. Inspection Mirror

You last purchased this on
 
YELLOW JACKET®

Silver 2 in. Inspection Mirror

Brand image
You last purchased this on
 
YELLOW JACKET®

Silver 2 in. Inspection Mirror

  • Fast #
  • Part #RIT78102
  • Item #7216168
  • Manufacturer Part #78102
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Silver Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • To check leaks in hard to see places
  • Requires Certification

Specifications

Color Finish Name:
Silver
Height:
1 in
Length:
2 in
Material:
Stainless Steel, Glass
Product Type:
Inspection Mirror
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
2 in x 1-1/4 in
Weight:
4/25 lb
Width:
1-1/4 in



Customers Also Bought
1–6 of 18 items
Part #R93387
Item #3305593
4.5 out of 5 Customer Rating
Requires Certification
Part #DIVM2
Item #1096476
4 out of 5 Customer Rating
Requires Certification
Part #M297120
Item #9341286
4 out of 5 Customer Rating
Requires Certification
Part #F525850150
Item #7914134
5 out of 5 Customer Rating
Requires Certification
Part #DIVM5
Item #1096478
5 out of 5 Customer Rating
Requires Certification
Part #DIVM1
Item #1096470
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R19302
Item #171501
3.4 out of 5 Customer Rating
Requires Certification
Part #RIT60295
Item #3522615
3.1 out of 5 Customer Rating
Requires Certification
Part #RIT19306
Item #4339384
4.1 out of 5 Customer Rating
Requires Certification
Part #RIT60610
Item #1672993
4.4 out of 5 Customer Rating
Requires Certification
Part #R69320
Item #8132946
4 out of 5 Customer Rating
Requires Certification
Part #R69354
Item #3788705
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing