This product requires certification to purchase.

Vacuum Pump

You last purchased this on
 
YELLOW JACKET®

SuperEvac® PLUS II Vacuum Pump

  • Fast #
  • Part #R93760
  • Item #9563340
  • Manufacturer Part #93760
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
YELLOW JACKET®

SuperEvac® PLUS II Vacuum Pump

  • Fast #
  • Part #R93760
  • Item #9563340
  • Manufacturer Part #93760
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Heavy duty rotors and bearings
  • Built-in vacuum gauge
  • Non-sparking switch for A2L compliance
  • Heavy duty steel handle
  • Lift hook for hoisting pump to rooftops
  • Isolation valve for oil changes without losing vacuum in the system
  • Large brass oil drain for easy access to fast oil change
  • Downward angled oil sump to remove contaminants usually trapped in other pump designs
  • Intake filter screen keeps damaging particles from entering the pump
  • Requires Certification

Specifications

AMP:
7.4
CE Approved:
Yes
CFM:
6 ft3/min
Capacity:
36 oz
Collection:
SuperEvac® PLUS II
Color Finish Name:
Silver, Black
Diameter:
6 in
ETL Listed:
No
End Connection 1:
Male Flare
End Connections:
Male Flare
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in x 3/8 in
Height:
11-1/2 in
Horsepower:
1/2 hp
Length:
16 in
Material:
Plastic, Metal, Rubber
NSF Certified:
No
Number of Tools Included:
1
Power Source:
Electric
Pressure - High:
150
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Stage:
2
RPM:
1725
Smart Home Enabled:
No
Temperature Range:
-22 to 176 Deg F
Tool Type:
Vacuum Pump
UL Listed:
Yes
Volts:
115V
Weight:
25.9 lb
Width:
6 in