SuperEvac™
Frequently Purchased Together
Product Details
Product Details
- Specially refined and formulated for extremely low vapor pressure and high pump efficiency at all temperature conditions
Specifications
- CE Approved:
- Yes
- Collection:
- SuperEvac™
- Color Finish Name:
- Clear
- Height:
- 9 in
- Length:
- 9-1/2 in
- Material:
- Mineral Oil
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Weight:
- 23-13/20 lb
- Width:
- 13-1/2 in