Swage Tool
Swage Tool
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- HVAC
- Color Finish Name:
- Silver, Black, Blue
- Height:
- 10-1/4 in
- Length:
- 1-3/4 in
- Material:
- Steel, Rubber, Plastic
- Number of Pieces:
- 10 Piece
- Pipe Capacity:
- 3/4 in - 1-1/8 in
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Tool Type:
- Swage Tool
- Weight:
- 6-19/100 lb
- Width:
- 7-3/4 in