This product requires certification to purchase.

Tool Kit

You last purchased this on
 
YELLOW JACKET®

Tool Kit

  • Fast #
  • Part #RIT60993
  • Item #9575632
  • Manufacturer Part #60993
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
YELLOW JACKET®

Tool Kit

  • Fast #
  • Part #RIT60993
  • Item #9575632
  • Manufacturer Part #60993
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A convenient, cost-effective way to get the tools you need to install or repair virtually any mini-split unit on the market
  • Designed for all mini-split refrigerants (R22/404A/410A)
  • Vital tool captures and displays torque measurement in real time
  • This kit Includes: Heat Pump Manifold, 60" PLUS II Hoses 3 Pack with 1/4" flare fittings, eccentric cone flare tool, flare sizing gauge, hex key set, vacuum / charge valve with side port, digital adjustable torque wrench, tube cutter and deburring tool, and tool bag 16"
  • Requires Certification

Documents


Specifications

Application:
HVAC
Color Finish Name:
Red, Yellow, Blue, Black, Bronze
Drive Size:
3 in - 8 in
Drive Type:
Ratchet
Handle Material:
Steel
Height:
13 in
Length:
17-1/2 in
Material:
Plastic, Brass, Rubber, Aluminum Alloy, Steel
Number of Tools Included:
9
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Torque (In-Lbs):
12.5 - 62.7 ft-lb.;150 - 752 in-ib
Weight:
21.436 lb
Width:
13-1/2 in