Recovery Unit
TurboRecover™ Recovery Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fully automatic operation for fast recovery of Class III, IV and V refrigerants including R-410A and A2L refrigerants
- Powerful twin-cylinder, oil-less compressor and 1.25 hp Brushless DC (BLDC) motor ensures fast recovery
- Lightweight design and included shoulder strap allow for easy transportation
- Single valve control for simple operation and easy changeover from recover to purge
- Status indicator LED provides notification of machine faults and completed recovery
- Dual-gauge design allows for monitoring of the system and tank pressures simultaneously
- Low pressure switch provides automatic shut-off when unit reaches 10” of vacuum
- Integrated purge function clears residual refrigerant to prevent cross-contamination
- Reusable mesh particulate filter is integrated into the suction port and can be easily cleaned or replaced
- Controls and gauges inset for protection and angled for easy access and viewing
Specifications
- A2L Compatible:
- No
- AMP:
- 14
- Brand Model Compatibility:
- R-1234yf, R-134a, R-22, R-32, R-401A, R-401B, R-402A, R-402B, R-406A, R-407B, R-407C, R-407D, R-408A, R-409A, R-410a, R-411A, R-411B, R-448, R-449, R-452, R-456, RR-404A
- CE Approved:
- Yes
- Collection:
- TurboRecover™
- Color Finish Name:
- Blue
- ETL Listed:
- Yes
- Height:
- 13 in
- Horsepower:
- 1-1/4 hp
- Length:
- 14-1/2 in
- Material:
- Plastic, Metal
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Temperature Range:
- 32 to 120 Deg F (0 to 49 Deg C)
- Tool Type:
- Recovery Unit
- UL Listed:
- Yes
- Volts:
- 110/240V
- Weight:
- 25.2 lb
- Width:
- 9-1/2 in