VISE-GRIP PINCH OFF TOOL
VISE-GRIP PINCH OFF TOOL
Product Details
Product Details
Specifications
- Color Finish Name:
- Silver
- Handle Material:
- Steel
- Height:
- 1/2 in
- Length:
- 11-1/4 in
- Material:
- Steel
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Weight:
- 83/100 lb
- Width:
- 5-1/2 in