Wireless Refrigerant Scale
Wireless Refrigerant Scale
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lightweight, durable design
- Stability control for accurate measurements
- Overload protection
- Integrated handle
- Carrying case included
- 9V battery included
- One year warranty
- Bluetooth® low energy (BLE) communication
- YJACK VIEW® app
- Oversized platform (12 in. / 300 mm)
Documents
Specifications
- Battery Size:
- 9V
- CE Approved:
- No
- Capacity:
- 220 lb
- ETL Listed:
- No
- NSF Certified:
- No
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- Temperature Range:
- 32 to 122 Deg F (0 to 50 Deg C)
- Tool Type:
- Refrigerant Scale
- Wireless Communication:
- Bluetooth