Flaring and Swaging Tool
Yellow Jacket® Flaring and Swaging Tool
Frequently Purchased Together
Product Details
Product Details
- For use on soft or annealed copper tubing
- Features knurled alloy steel adapters, slip-on self-centering steel yoke with feed screw and long handle and hardened flaring bars with chrome plated finish
Specifications
- Application:
- HVAC
- Collection:
- Yellow Jacket®
- Color Finish Name:
- Silver, Black, Blue
- Diameter:
- 3/4 in
- Fits Pipe Size:
- 3/16 in - 3/4 in
- Handle Material:
- Steel
- Height:
- 10-1/4 in
- Length:
- 1-3/4 in
- Material:
- Steel, Plastic, Rubber
- Power Source:
- Manual
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Tool Type:
- Flaring Kit
- Weight:
- 4-97/100 lb
- Width:
- 7-3/4 in