Charging and Air Kit
YJack™ Charging and Air Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Includes (2) YJACK PRESS™ wireless pressure gauges, (2) YJACK™ wireless temperature clamps and (2) YJACK DEW™ wireless psychrometers
- Measure pressure and temperature from the low-side and high-side of the system
- Determine system cooling/heating efficiency from the supply and return air psychrometric calculations
- View system readings remotely and log system data with the YJACK VIEW™ app
Specifications
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- CE Approved:
- Yes
- Collection:
- YJack™
- Color Finish Name:
- Blue
- Height:
- 3-1/2 in
- Length:
- 15 in
- Material:
- Plastic
- Number of Tools Included:
- 6
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Charging and Air Kit
- Weight:
- 4.23 lb
- Width:
- 14-1/2 in