YJACK MANO™ Dual Port Manometer
YJACK MANO™ Dual Port Manometer
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- ±1.5% FS (±0.3 inches of water)
- Setting gas pressure at manifold, check pressure, flue draft and air balancing
Specifications
- Application:
- HVAC
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- CE Approved:
- Yes
- Color Finish Name:
- Blue
- Height:
- 1-1/2 in
- Length:
- 10-1/2 in
- Material:
- Plastic, Metal
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Manometer
- Weight:
- 1/25 lb
- Width:
- 8-1/4 in