Range Extender
YJACK PATH™ Range Extender
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Connects and re-broadcasts up to (6) YJACK™ devices and (2) P51-870 TITAN®devices at one time
Documents
Specifications
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- CE Approved:
- No
- Collection:
- YJACK PATH™
- Color Finish Name:
- Blue
- ETL Listed:
- No
- Height:
- 1-3/4 in
- Length:
- 8 in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- Temperature Range:
- -0.4 to 131 Deg F (-18 to 55 Deg C)
- Tool Type:
- Range Extender
- Weight:
- 0.36 lb
- Width:
- 5-1/4 in