This product requires certification to purchase.

Wireless Temperature/Humidity Kit

YELLOW JACKET®

YJack™ Wireless Temperature/Humidity Kit

  • Fast #
  • Part #R67071
  • Item #8132945
  • Manufacturer Part #67071
5 out of 5 Customer Rating
Brand image
YELLOW JACKET®

YJack™ Wireless Temperature/Humidity Kit

  • Fast #
  • Part #R67071
  • Item #8132945
  • Manufacturer Part #67071
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Tualatin, OR
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Wireless system measurements
  • Measures system temperatures
  • Measures temperature, humidity, wet bulb, dew point and more
  • Use with P51 digital manifold for complete system evaluation
  • Use with any smart device for remote access to all measurements
  • App calculates target superheat, sub-cooling, efficiency and more
  • Flexible cable connection for easy access in small and difficult to reach areas
  • Rotating mounting magnet for optimal Bluetooth® transmitter placement
  • Bluetooth® 4.2 compliant low energy radio
  • 400 ft line of sight signal range
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Collection:
YJack™
Length:
15 in
Material:
Plastic, Metal, Rubber
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type:
Humidity Kit, Wireless Temperature Clamp
UPC:
686800670713
Weight:
3.47 lb
Width:
14-1/2 in
Wireless Communication:
Bluetooth