Vacuum Pump
YJII™ Vacuum Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- CE Approved:
- No
- CFM:
- 5 ft3/min
- Collection:
- YJII™
- ETL Listed:
- No
- End Connection 1:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in x 3/8 in
- Height:
- 11 in
- Horsepower:
- 1/2 hp
- Length:
- 13 in
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Stage:
- 2
- RPM:
- 1725
- Smart Home Enabled:
- No
- Temperature Range:
- 41 to 104 Deg F
- Tool Type:
- Vacuum Pump
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 25.3 lb
- Width:
- 5 in