2 Ton - Multi-Position - Variable Speed - Air Handler
2 Ton - Multi-Position - Variable Speed - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Blower Type:
- Variable Speed
- Configuration:
- Multi-Position
- Horsepower:
- 1/3 hp
- Power Source:
- Electric
- Refrigerant:
- R-22, R-410A
- Stages:
- Single, Two
- Tonnage:
- 2 Ton
- UPC:
- 688714401001