This product requires certification to purchase.

Blower Shaft

You last purchased this on
 
YORK®

Blower Shaft

  • Fast #
  • Part #YS132434558000
  • Item #2152392
  • Manufacturer Part #S1-32434558000
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
YORK®

Blower Shaft

  • Fast #
  • Part #YS132434558000
  • Item #2152392
  • Manufacturer Part #S1-32434558000
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Blower inducer replacement kit
  • Requires Certification

Documents


Specifications

AMP:
2.25
Height:
11-3/10 in
Length:
13-3/10 in
RPM:
3200
Volts:
115V
Width:
12-9/10 in