2 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
TCGD Series 2 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Features all-aluminum microchannel and permanently lubricated fan motor
- Includes coil protection between grille and condenser
Documents
Specifications
- AMP:
- 12.4
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- Collection:
- TCGD Series
- Compressor Type:
- Reciprocating
- Decibel Rating (dB):
- 73 dB
- Energy Star Compliant:
- No
- Height:
- 28 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 1950 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1075
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 129 lb
- Width:
- 23-1/2 in