This product requires certification to purchase.

110/240V 3-Channel Multilab Meter Only

You last purchased this on
 
YSI

110/240V 3-Channel Multilab Meter Only

  • Fast #
  • Part #Y1FD470Y
  • Item #5122086
  • Manufacturer Part #1FD470Y
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
YSI

110/240V 3-Channel Multilab Meter Only

  • Fast #
  • Part #Y1FD470Y
  • Item #5122086
  • Manufacturer Part #1FD470Y
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Benchtop meter for BOD, pH, ORP & conductivity in any combination
  • Accepts smart, digital sensors that come in cabled or wireless configurations
  • Available with one, two or three channels
  • Two and three channel versions feature color displays, built-in OUR/SOUR software and accept ion selective electrodes
  • Large, graphic display is easy to read and navigate
  • Store up to 500 data sets in manual mode and 5,000 or 10,000 data sets in automatic logging mode with USB connectivity to manage data
  • All models feature a built-in barometer
  • The CMC function displays continual monitoring of the sensor's measuring range
  • Instrument includes electrode stand, power supply, manual, software and USB cable - order sensors separately
  • Three channel
  • Requires Certification

Specifications

Battery Size:
AA
CE Approved:
Yes
EPA Compliant:
Yes
Maximum Temperature:
176
NSF Certified:
No
Power Source:
Battery
UL Listed:
No
Volts:
110/240V