Dissolved Oxygen Meter Only for EcoSense ODO200 Meter
EcoSense® Dissolved Oxygen Meter Only for EcoSense ODO200 Meter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Optical technology at an economical price
- Low maintenance requirements - "replace cap yearly"
- Optical sensing technology means no stirring dependence and no effects from hydrogen sulfide
- Provides accurate and repeatable dissolved oxygen and temperature data
- Features automatic temperature compensation and manual pressure and salinity compensation
- Additional features include auto shut off after 30 minutes, low battery indicator, waterproof housing (IP-67) and reviewable memory for up to 50 data sets
- EPA compliant
- Meter only - cable and sensor assembly separately
Specifications
- Battery Size:
- 9V
- Brand Model Compatibility:
- EcoSense® ODO200 Meter
- CE Approved:
- Yes
- Collection:
- EcoSense®
- EPA Compliant:
- Yes
- NEMA:
- NEMA IP67
- NSF Certified:
- No
- Power Source:
- Battery
- UL Listed:
- No