Temperature Pen Tester
EcoSense® Temperature Pen Tester
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Convenient and economical
- Great for spot checking
- Waterproof (IP-67) housing and replaceable electrodes make the Eco-Sense ORP15A pen-style meter a convenient and economical choice for spot checking ORP of clean water samples
- Include 50-set memory with date and time stamp, hold feature and graphic display
- Includes (4) 1.5V batteries and instructions
Specifications
- Battery Size:
- LR44
- Battery Type:
- Alkaline
- CE Approved:
- Yes
- Collection:
- EcoSense®
- EPA Compliant:
- No
- NEMA:
- NEMA IP67
- Power Source:
- Battery
- Temperature Range:
- -10 to 100 Deg C (14 to 212 Deg F)
- UL Listed:
- No
- Volts:
- 1.5V