48 x 159 in. 60W 12-Light 1-Tier Incandescent Chandelier in Olde Brass
Barclay 48 x 159 in. 60W 12-Light 1-Tier Incandescent Chandelier in Olde Brass
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Give your home lighting the majesty of this twelve-light chandelier
- It's crafted in a lustrous olde brass finish and features the candle-inspired lights in a classic round design
- It's perfectly suited for the dining room, foyer, kitchen, or entertainment room
Specifications
- Collection:
- Barclay
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Olde Brass
- Depth:
- 48 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 159 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Steel
- Number of Lights:
- 12
- Number of Tiers:
- 1
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 48 in