60 x 48 in. 900W 15-Light 1-Tier Transitional Chandelier in Rubbed Brass
Beau 60 x 48 in. 900W 15-Light 1-Tier Transitional Chandelier in Rubbed Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Affixed with fifteen elegant textured glass shades, this round, metal chandelier illuminates a room with soft, diffused light
- Add rich ambiance to a dining room or entry with this stately and stylish fixture, featuring a rubbed brass finish ideal for transitional or modern decor
Specifications
- Collection:
- Beau
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rubbed Brass
- Depth:
- 60 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 48 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 15
- Number of Tiers:
- 1
- Volts:
- 120V
- Watts:
- 900 W
- Width:
- 60 in