100W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel
Bennington 100W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Coming in an alluring blend of versatile style and practical lighting, this three-light vanity with clear glass shades is ready to illuminate your bathroom. The fixture's steel construction is finished in a beautiful brushed nickel, giving it an inviting look that blends with your space
- The fixture's steel construction is finished in a beautiful brushed nickel, giving it an inviting look that blends with your space
Specifications
- ADA Compliant:
- No
- Collection:
- Bennington
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Water
- Height:
- 7 in
- Installation Type:
- Wall Mount
- Length:
- 5-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 22-1/4 in