9-1/4 x 101-51/100 in. 11W 1-Light Integrated LED Outdoor Light Fixture in Black
Luca 9-1/4 x 101-51/100 in. 11W 1-Light Integrated LED Outdoor Light Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Luca
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 2700
- Depth:
- 9-1/4 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 101-51/100 in
- Installation Type:
- Post Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 900
- Material:
- Aluminum
- Number of Lights:
- 1
- Product Type:
- Outdoor Light Fixture
- Volts:
- 120V
- Watts:
- 11 W
- Width:
- 9-1/4 in