60W 4-Light Candelabra E-12 Pendant in Rubbed Brass
Prescott 60W 4-Light Candelabra E-12 Pendant in Rubbed Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A contemporary take on an architectural restoration style classic, this transitional four-light pendant presents a warm rubbed brass finish that offers a luxe metallic touch to dining rooms and interior spaces
- Perfect for spacious foyers and living rooms, this gorgeous four-light pendant creates a glamorous urban aesthetic and illuminates a space wonderfully with its four-arm candelabra style light that sits inside an elegantly tapered clear glass shade suspended by industrial style chain link supports
Specifications
- Collection:
- Prescott
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rubbed Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 39-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 18 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Steel
- Number of Lights:
- 4
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18 in