100W 3-Light Medium E-26 Vanity Fixture in Chrome
Sutton 100W 3-Light Medium E-26 Vanity Fixture in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The precision of a perfect circle defines the modern ambiance of a contemporary three-light vanity wall light
- From the Sutton collection, the sconce boasts a trio of torch-style lights, complete with gleaming chrome finish framing and a round wall plate
- Three open-edged globe shades are precisely crafted in clear glass, delivering maximum illumination to your vanity and bathroom space
Specifications
- ADA Compliant:
- No
- Collection:
- Sutton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 10-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 23-3/4 in