This product requires certification to purchase.

12 x 10 x 60 in. Aluminum Rectangular Duct Pipe

You last purchased this on
 
Z & M Sheet Metal

12 x 10 x 60 in. Aluminum Rectangular Duct Pipe

  • Fast #
  • Part #Z006601210
  • Item #8287254
  • Manufacturer Part #006-601210
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Z & M Sheet Metal

12 x 10 x 60 in. Aluminum Rectangular Duct Pipe

  • Fast #
  • Part #Z006601210
  • Item #8287254
  • Manufacturer Part #006-601210
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Duct Size:
12 in x 10 in
Length:
60 in
Material:
Aluminum
Vent Duct Shape:
Rectangular