This product requires certification to purchase.

60 in. 30 ga Round Duct Pipe

You last purchased this on
 
Z & M Sheet Metal

60 in. 30 ga Round Duct Pipe

  • Fast #
  • Part #Z047600430
  • Item #8325118
  • Manufacturer Part #047-600430
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Z & M Sheet Metal

60 in. 30 ga Round Duct Pipe

  • Fast #
  • Part #Z047600430
  • Item #8325118
  • Manufacturer Part #047-600430
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
4 in
Duct Size:
4 in
Gauge (metal):
30 ga
Length:
60 in
Vent Duct Shape:
Round