This product requires certification to purchase.

9 in x 24 in 26 ga Round Duct Pipe

You last purchased this on
 
Z & M Sheet Metal

9 in x 24 in 26 ga Round Duct Pipe

  • Fast #
  • Part #Z047240926
  • Item #8325238
  • Manufacturer Part #047-240926
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Z & M Sheet Metal

9 in x 24 in 26 ga Round Duct Pipe

  • Fast #
  • Part #Z047240926
  • Item #8325238
  • Manufacturer Part #047-240926
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
9 in
Duct Size:
9 in
Gauge (metal):
26 ga
Length:
24 in
Product Type:
Smoke Pipe
Vent Duct Shape:
Round