24 x 8 x 96 in. Aluminum Rectangular Duct Pipe
24 x 8 x 96 in. Aluminum Rectangular Duct Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Allentown, PA - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Duct Size:
- 24 in x 8 in
- Length:
- 96 in
- Material:
- Aluminum
- Vent Duct Shape:
- Rectangular