Septic Tank Filter Cartridge
Septic Tank Filter Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The 4" Zabel A1800 filter was designed for residential applications with flow rates up to 800 GPD
- The cartridge design allows for easy installation and maintenance
- All A1800 series filters feature a locking tab that securely locks the filter into the tee
- With 1/16” filtration, this filter is available in 18” and 22” lengths
- The 22” A1800 comes with a built in gas deflector
Specifications
- Application:
- Residential
- Color Finish Name:
- Grey
- Diameter:
- 4 in
- Material:
- Plastic
- Material Type:
- Polypropylene