This product requires certification to purchase.

26 in. Recessed Mount Medicine Cabinet in Polished Chrome

You last purchased this on
 
Zaca

26 in. Recessed Mount Medicine Cabinet in Polished Chrome

  • Fast #
  • Part #Z1112632
  • Item #4824601
  • Manufacturer Part #11-1-26-32
4.2 out of 5 Customer Rating
You last purchased this on
 
Zaca

26 in. Recessed Mount Medicine Cabinet in Polished Chrome

  • Fast #
  • Part #Z1112632
  • Item #4824601
  • Manufacturer Part #11-1-26-32
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3 in
Glass Type:
Float
Height:
26 in
IAPMO Listed:
No
Installation Type:
Recessed Mount
Mirror Included:
Yes
Width:
16 in