This product requires certification to purchase.

Grey Frame Safety Glasses in Grey Lens

Zenon Z-Lyte™

Grey Frame Safety Glasses in Grey Lens

  • Fast #
  • Part #P250090021
  • Item #7360171
  • Manufacturer Part #250-09-0021
4.2 out of 5 Customer Rating
Brand image
Zenon Z-Lyte™

Grey Frame Safety Glasses in Grey Lens

  • Fast #
  • Part #P250090021
  • Item #7360171
  • Manufacturer Part #250-09-0021
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Fort Wayne, IN
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Weighing in at 16 grams, Z-Lyte brings in a new era of lightweight safety eyewear
  • Modern wraparound lens style will look great on a variety of users
  • Thin temple provides a secure fit without pressure
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Glasses Frame Color:
Grey
Glasses Lens Color:
Grey
Material:
Kevlar
UPC:
616314205538