Safety Glass in Black Frame with Gray, Anti-Scratch and Anti-Fog Lens
Safety Glass in Black Frame with Gray, Anti-Scratch and Anti-Fog Lens
Frequently Purchased Together
Product Details
Product Details
- Lightweight, rimless design provides all day user comfort
- Thin, flexible temples provide a secure fit without uncomfortable pressure points
- Molded nose bridge design to fit the vast majority of users
- 9.5 Base curve lens
- Meets ANSI Z87.1+
Documents
Specifications
- ANSI:
- ANSI Z87.1 2015
- Application:
- General Purpose
- CSA Certified:
- CSA Z94.3
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Grey, Anti-scratch, Anti-fog
- Material:
- Plastic
- Material Type:
- Polycarbonate, PVC