This product requires certification to purchase.

Safety Glass in Black Frame with Indoor and Outdoor Anti-Scratch Lens

You last purchased this on
 
Zenon Z12™

Safety Glass in Black Frame with Indoor and Outdoor Anti-Scratch Lens

  • Fast #
  • Part #P250010002
  • Item #7360156
  • Manufacturer Part #250-01-0002
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zenon Z12™

Safety Glass in Black Frame with Indoor and Outdoor Anti-Scratch Lens

  • Fast #
  • Part #P250010002
  • Item #7360156
  • Manufacturer Part #250-01-0002
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lightweight, rimless design provides all day user comfort
  • Thin, flexible temples provide a secure fit without uncomfortable pressure points
  • Molded nose bridge design to fit the vast majority of users
  • 9.5 Base curve lens
  • Meets ANSI Z87.1+
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1 2015
Application:
General Purpose
CSA Certified:
CSA Z94.3
Color Finish Category:
Blacks
Color Finish Name:
Black
Glasses Frame Color:
Black
Glasses Lens Color:
Anti-scratch
Material:
Plastic
Material Type:
Polycarbonate, PVC