This product requires certification to purchase.

2.0 Safety Glasses in Clear

Zenon Z12R™

2.0 Safety Glasses in Clear

  • Fast #
  • Part #P250270020
  • Item #6576155
  • Manufacturer Part #250-27-0020
5 out of 5 Customer Rating
Brand image
Zenon Z12R™

2.0 Safety Glasses in Clear

  • Fast #
  • Part #P250270020
  • Item #6576155
  • Manufacturer Part #250-27-0020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Magnification reader glasses are for the worker who needs to see up close
  • The 28 mm wide reading magnifier provides the worker with enough lens area to view his work throughout the day
  • Due to its lightweight, rimless design and thin, rubberized temples, the Z12R is one of the best fitting readers on the market today
  • Gray rubber co-molded temples provide a secure fit
  • Molded nose bridge design to fit the vast majority of users
  • 9.25 Base curve lens
  • +2.00 Diopter
  • Meets ANSI Z87.1+
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1+, ANSI Z87.1 2015
Color Finish Category:
Clear
Color Finish Name:
Clear
Diopters:
2
Glasses Frame Color:
Grey
Glasses Lens Color:
Clear
Material:
Plastic, Rubber
Material Type:
Polycarbonate
UPC:
616314045127