2.5 Safety Glasses in Clear
2.5 Safety Glasses in Clear
Frequently Purchased Together
Product Details
Product Details
- Magnification reader glasses are for the worker who needs to see up close
- The 28 mm wide reading magnifier provides the worker with enough lens area to view his work throughout the day
- Due to its lightweight, rimless design and thin, rubberized temples, the Z12R is one of the best fitting readers on the market today
- Gray rubber co-molded temples provide a secure fit
- Molded nose bridge design to fit the vast majority of users
- 9.25 Base curve lens
- +2.50 Diopter
- Meets ANSI Z87.1+
Documents
Specifications
- ANSI:
- ANSI Z87.1+, ANSI Z87.1 2015
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Diopters:
- 2.5
- Glasses Frame Color:
- Grey
- Glasses Lens Color:
- Clear
- Material:
- Plastic, Rubber
- Material Type:
- Polycarbonate