6W LED GU10 Bulb
6W LED GU10 Bulb
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Replaces standard 50W or 35W GU-10 halogen lights
- Low energy 6W bulb
- 3000K color temperature
- Cool to the touch
- Even light distribution
Specifications
- Color Temperature:
- 3000
- Depth:
- 1-97/100 in
- Diameter:
- 1-97/100 in
- Height:
- 2-2/25 in
- Light Bulb Base Type:
- GU10
- Light Bulb Type:
- LED
- Material:
- Glass
- Number Of Hours:
- 20000 h
- Watts:
- 6 W
- Width:
- 1-97/100 in